Add More Items
View All Quick Selects
Below you can add an image for 'threaded coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 In Trade Size, 0.55 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,810.68
Per 100
Sealing Locknut, Zinc Plated, Malleable Iron Material, 2-1/2 In Trade Size, 0.3 LB/Ea
Nacogdoches Availability: In Stock
$2,236.39
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 1/2"
$148.67
Each
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 3/4"
$195.35
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 1"
$241.10
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 1-1/4"
$282.80
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 1-1/2"
$374.85
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 2"
$396.54
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 1-1/2"
$1,758.10
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 2-1/2"
$4,536.78
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 3/4"
$5,624.45
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 1"
$2,353.65
4X6 Galvanized Nipple
$3,936.59
Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Length, 180 LB/100
$2,772.32
4X45 Emt Elbow
$11,385.33
Straight Insulated Throat Hub, Size: 1-1/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, Ul List
$1,188.41
Insulated Hub, Size: 1-1/2 In, Material: Aluminum, Enclosure: Nema 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 Deg C, Finish: Aluminum, Cable Entry: 2 In Knock Out, Construction: Rugged Die-Cast, Length: 1.71 In, Height: 2.74 In, ST
$1,293.59
Watertight Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 1.44 In Width, 0.09 LB/Ea
$716.67
20
Popularity
Default